Fitting, Sealing, 3/4in

KILLARK| Zoro #: G0847454| Mfr #: EY-2

$18.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 3/4"
Item: Sealing Fitting
Material: aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0847454 Mfr #: EY-2
Conduit Size: 3/4"Item: Sealing Fitting
Material: aluminumStandards: UL 886, CSA C22.2 No 30
Application: Used For Sealing ConduitFitting Sub-Category: Sealing Fittings
Connection: Female to FemaleLength: 3-1/16"
Color: SilverCountry of Origin (subject to change): United States

Description

Sealing Fitting, Female to Female, Application Used For Sealing Conduit, Color Silver, Length 3-1/16 In., Material Aluminum, Conduit Size 3/4 In., Standards UL 886, CSA C22.2 No 30

Reviews