This item is Discontinued.

Killark Fixture, CFL, Pendant Mount VE3Q8442E30A2GLN

This item is Discontinued.

Killark

Fixture, CFL, Pendant Mount (Discontinued)

Mfr # VE3Q8442E30A2GLN
Zoro # G2072226
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VE3Q8442E30A2GLN
Zoro #
G2072226
UPC #
-
Country of Origin
United States

Dimensions

Length
13-11/16 in
Width
13-11/16 in
Height
5-7/16 in
Height (In.)
5.43
Length (In.)
13.67
Width (In.)
13.67
Nominal Length
13 11/16 in
Nominal Width
13 11/16 in
Nominal Height
5 7/16 in
Overall Width
13 3/4 in
Overall Length
13 3/4 in
Overall Height
5 1/2 in
Nominal Size - Fixtures
1 ft x 1 ft

Details

Item
Hazardous Location Fixture
Standards
NEMA 3, NEMA 4, NEMA 4X
Lumens
6,400 lm
Lighting Technology
Fluorescent
Housing Material
Aluminum
Voltage
120/277V AC
Fixture Wattage
84
Lamp Included
Yes
Mounting
Pendant
Bulb Designation
F42TBX/A/ECO
Lamp Quantity
3
Ambient Temp. Range
-20 Degrees to 40 Degrees F
Match Code
4
Lamp Watts
42 W
Housing Finish
Tan
Suggested Lamp Item No.
1PHA9
Mounting Bracket Item Number
2PDE7
Fixture Item Number
4KGN9
Description/Special Features
Fixture Features Two Independent Redundant Systems, (1) 42W Lamp Operates In Emergency Mode
Lamp Type
Compact Fluorescent
Ballast Quantity
2
Fixture Voltage
120 to 277V AC
Dimmable
No
Linkable Up To
Unlinkable
Lamp Type - Fixtures
F42TBX/A/ECO
Max. Fixture Wattage
84 W
Series
VE3Q
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
IP Rating
IP66
Fixture Ballast Type
High Power Factor
Emergency Battery Backup
Yes
Lamp Watts - Fixtures
42.0
For Number of Bulbs
3
CA Title 24 Compliant
No
Mounting Location
Pendant
Housing Color
Tan
Temperature Code
T2B
Max. Ambient Temp.
40 Degrees F
Color Temperature
Lamp Dependent
Mounting Style
Suspended
Ingress Protection Rating
66
Min. Ambient Temp.
-20 Degrees F
Lumens per Watt
76 lm/W
Number of Bulbs
2
For Bulb Type
Fluorescent
Safety Rating
Class I, Division 2, Groups A, B, C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Class l, Groups IIC, llB, llA
Number of Ballasts
2
For Max. Bulb Wattage
84 W
Warranty
2ACD3
Ambient Temperature - Maximum
40 Degrees F
Maximum Fixture Wattage
84 W
Light Output
6,400 lm
Ambient Temperature - Minimum
-20 Degrees F
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G

Description

13 11/16 in, Lamp Dependent, 6,400 lm, 76 lm/W, Max. Fixture Wattage 84 W, Mounting Style Suspended, For Bulb Type Fluorescent, Dimmable No, VE3Q

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.