Glass Reflector, For VM1 AND VM3 Fixtures (Discontinued)
- Mfr # VMR175
- Zoro # G2107296
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMR175
Zoro #
G2107296
UPC #
783936822013
Country of Origin
United States
Dimensions
Width (In.)
5.31 in
Length (In.)
6.32 in
Height (In.)
6.32 in
Overall Height
6 3/8 in
Overall Length
6 3/8 in
Overall Width
5 1/4 in
Details
Item
Hazardous Location Glass, Reflector Type V
Type
Hazardous Location Lighting Accessory
For Use With
VM1 Series, VM3 Series
Color
Clear
Reflector Type
Type V Refractor
Standards
Class I, Divisions 2, Groups A, B, C, D, Class II, Groups E, F, G, Class III
Material
Glass
Description
Hazardous Location Glass, Reflector Type V, For Use With VM1 Series, VM3 Series, 6 3/8 in Overall Length, 5 1/4 in Overall Width, 6 3/8 in Overall Height, Clear Color, Type V Refractor Reflector Type, Glass Material, Class I, Divisions 2, Groups A, B, C, D, Class II, Groups E, F, G, Class III Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.