Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazard Location Fixtures

  • Mfr # NVSZMFG26RXG

  • Zoro # G0283884


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
Xenon
Housing Material
Fiberglass Reinforced, Polyester
Housing Color
Gray
Includes
Guard
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NVSZMFG26RXG
Zoro #
G0283884
UPC #
00783936071121
Country of Origin
Multiple

Dimensions

Length (In.)
4.22
Dia. (In.)
7.26
Nominal Height
11 3/16 in
Height (In.)
11.19
Width (In.)
4.22
Nominal Width
4 35/64 in
Overall Width
4 9/16 in
Nominal Size - Fixtures
1/2 ft x 1/2 ft
Overall Height
11 1/4 in
Overall Depth
11 3/16 in

Details

Item
Hazardous Location Signal Light
Lighting Technology
Xenon
Housing Material
Fiberglass Reinforced, Polyester
Housing Color
Gray
Includes
Guard
IP Rating
IP66
Mounting
Ceiling
Standards
Marine Rated (US Only), NEMA 4X
Linkable Up To
Unlinkable
Max. Fixture Wattage
2.7 W
Type
Flashing
Fixture Wattage
2.7
Dimmable
No
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Lamp Life (Hours)
10,000
Lamp Type
LED
Description/Special Features
Polycarbonate Lense, Designed for Indoor and Outdoor Applications, Red Strobe Color, Resists Corrosive Effects of Most Chemicals, Hydrocarbons and Solvents
Flashes per Minute
60-80
Voltage
12 to 80 V DC
Lamp Type - Fixtures
Flashing Strobe
Lamp Watts - Fixtures
2.7
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Signal Light
Lamp Quantity
1
Color
Red
Series
NVS
Fixture Voltage
12 to 80V AC
Housing Finish
Gray
Ambient Temp. Range (F)
-40 to 104
Lamp Included
Yes
Ambient Temp. Range
-40 Degrees to 104 Degrees F
Lamp Watts
2.7 W
Flasher Strobe Color
Red
For Bulb Type
Xenon
Mounting Location
Ceiling
Ingress Protection Rating
66
Number of Bulbs
1
Temperature Code
T2C
Safety Rating
Class III, Class Il, Divisions 1 and 2, Group F, G, Class l, Division 2, Groups A, B, C, D, Class l, Zone 2, Groups IIC, IIB, IIA
Max. Ambient Temp.
104 Degrees F
CA Title 24 Compliant
No
For Max. Bulb Wattage
2.7 W
Min. Ambient Temp.
-40 Degrees F
For Number of Bulbs
1
UL/CSA/ETL Listed
CSA Certified, UL Listed
Number of Lamps
1
Light Source
Xenon
Operating Temperature - Maximum
40 Degrees C
Lens Color
Red
Operating Temperature - Minimum
-40 Degrees C
NEMA Rating
NEMA 4X
Wattage
2.7 W
For Hazardous Location
Class I, Division 2, Class II, Division 1, Class II, Division 2, Class III
Operating Voltage
12 to 80 V DC

Description

Hazardous Location Signal Light, Color Red, Lamp Type LED, Flashes per Minute 60-80, Housing Material Fiberglass Reinforced, Polyester, Mounting Ceiling, Voltage 12-80V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.