Zoro Homepage

High Pressure Sodium Fixture, With 2PDD2

  • Mfr # EZS150D4G

  • Zoro # G2824473


product price: $1,790.99
/ea
Free Shipping & Returns

Key Features

Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
16,000 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120/208/240/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZS150D4G
Zoro #
G2824473
UPC #
783936141527
Country of Origin
United States

Dimensions

Length
11-1/4 in
Height
18 in
Width
11-1/4 in
Nominal Length
11 1/4 in
Nominal Width
11 1/4 in
Nominal Height
18 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Height
18 in
Overall Length
11 1/4 in
Overall Width
11 1/4 in

Details

Item
High Pressure Sodium Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
16,000 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120/208/240/277V AC
Fixture Wattage
150
Suggested Lamp Item No.
2V713
Mounting
Stanchion
Includes
Guard
Lamp Watts
150 W
Ambient Temp. Range
-40 Degrees to 149 Degrees F
Housing Finish
Powder Epoxy Paint
Lamp Type
Metal Halide
Description/Special Features
Factory Sealed
Fixture Type
Hazardous Location
Lamp Included
No
Lamp Quantity
1
Bulb Designation
S55
Fixture Voltage
120/277/347/480V AC
Dimmable
No
Ballast Quantity
1
Fixture Ballast Type
Pulse Start
Lamp Type - Fixtures
S55
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Series
EZ
Emergency Battery Backup
No
Linkable Up To
Unlinkable
Max. Fixture Wattage
150 W
Lamp Watts - Fixtures
150.0
Mounting Location
Ceiling, Floor, Pendant, Wall
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
For Max. Bulb Wattage
150 W
Number of Ballasts
1
UL/CSA/ETL Listed
CSA Certified, UL Listed
Color Temperature
Lamp Dependent
Ingress Protection Rating
66
For Number of Bulbs
1
Mounting Style
Pendant
Lumens per Watt
106 lm/W
Housing Color
Tan
CA Title 24 Compliant
No
For Bulb Type
High Pressure Sodium
Temperature Code
T4
Max. Ambient Temp.
149 Degrees F
Min. Ambient Temp.
-40 Degrees F
For Bulb Base Type
Mogul
Warranty
2ACD3

Description

11 1/4 in, Lamp Dependent, 16,000 lm, 106 lm/W, Max. Fixture Wattage 150 W, Mounting Style Ceiling, Suspended, Stanchion, Wall, For Bulb Type High Pressure Sodium, Dimmable No, EZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.