This item is Discontinued.

Killark HPS Light Fixture, With 2PDC8 EMS151A2G

This item is Discontinued.

Killark

HPS Light Fixture, With 2PDC8 (Discontinued)

Mfr # EMS151A2G
Zoro # G2352752
UPC # 783936148854
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EMS151A2G
Zoro #
G2352752
UPC #
783936148854
Country of Origin
Multiple

Dimensions

Length
8-13/16 in
Height
11-15/16 in
Width
8-13/16 in
Length (In.)
8-13/16
Height (In.)
11-15/16
Width (In.)
8-13/16
Nominal Height
11 15/16 in
Nominal Length
8 13/16 in
Nominal Width
8 13/16 in
Overall Length
8 7/8 in
Overall Width
8 7/8 in
Overall Height
12 in
Nominal Size - Fixtures
1 ft x 1 ft

Details

Item
High Pressure Sodium Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X, Listed For Wet Locations
Lumens
16,000 lm
Lighting Technology
Fluorescent
Housing Material
Aluminum
Voltage
120V AC
Fixture Wattage
150
Lamp Included
No
Bulb Designation
S55
Suggested Lamp Item No.
2V713
Lamp Quantity
1
Housing Finish
Powder Epoxy Paint
Description/Special Features
Factory Sealed
Lamp Watts
150 W
Includes
Guard
Lamp Type
Medium Base
Fixture Type
Hazardous Location
Mounting
Pendant
Ambient Temp. Range
-40 Degrees F
Fixture Voltage
120 to 277V AC
Dimmable
No
Ballast Quantity
1
Max. Fixture Wattage
150 W
Lamp Type - Fixtures
S55
Fixture Ballast Type
High Power Factor
Linkable Up To
Unlinkable
Series
EM
Lamp Watts - Fixtures
150.0
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Min. Ambient Temp.
-40 Degrees F
Ingress Protection Rating
66
UL/CSA/ETL Listed
CSA Certified, UL Listed
Number of Ballasts
1
Mounting Style
Pendant
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Groups IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Zones 1 and 2
CA Title 24 Compliant
No
For Bulb Type
Fluorescent
For Max. Bulb Wattage
1,500 W
Mounting Location
Ceiling, Pendant, Wall
Temperature Code
T3C
Housing Color
Tan
Lumens per Watt
106 lm/W
For Number of Bulbs
1
For Bulb Base Type
Medium
Number of Bulbs
10
Color Temperature
Lamp Dependent
Warranty
2ACD3

Description

8 13/16 in, Lamp Dependent, 16,000 lm, 106 lm/W, Max. Fixture Wattage 150 W, Mounting Style Ceiling, Suspended, Stanchion, Wall, For Bulb Type Fluorescent, Dimmable No, EM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.