Zoro Homepage

LEDLightFix, 45W, 8 7/8"L, 8 7/8"W, 12 5/8"H

  • Mfr # EML4530B2G

  • Zoro # G3719021


product price: $1,924.99
/ea
Free Shipping & Returns

Key Features

Standards
Factory Sealed, Marine Rated (US Only), Paint Spray Booth Approved, Listed For Wet Locations, NEMA 3, NEMA 4, NEMA 4X
Lumens
3,479 lm
Lighting Technology
LED
Housing Material
Aluminum
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EML4530B2G
Zoro #
G3719021
UPC #
00783936084541
Country of Origin
Multiple

Dimensions

Length
8-13/16 in
Width
8-13/16 in
Height
12-5/8 in
Nominal Height
12 5/8 in
Nominal Length
8 13/16 in
Nominal Width
8 13/16 in
Overall Length
8 7/8 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Height
12 5/8 in
Overall Width
8 7/8 in

Details

Item
LED Light Fixture
Standards
Factory Sealed, Marine Rated (US Only), Paint Spray Booth Approved, Listed For Wet Locations, NEMA 3, NEMA 4, NEMA 4X
Lumens
3,479 lm
Lighting Technology
LED
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
45
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Lamp Included
Yes
Mounting Bracket Item Number
2PDD1
Fixture Housing Color
Tan
Fixture Voltage
120 to 277V AC
Description/Special Features
Fluted Globe and Guard
Fixture Housing Material
Aluminum
Light Color
Daylight
Fixture Type
Hazardous Location
Lamp Watts - Fixtures
45.0
Finish
Baked Powder Epoxy/Ppolyester
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
LED Replacement For
100W HID/300W INC
Emergency Battery Backup
No
Dimmable
No
Includes
Guard
Lumens Per Watt
64.0
Housing Finish
Powder Epoxy Paint
Fixture Rated Life
55,000 hr
Lamp Quantity
10
Linkable Up To
Unlinkable
Number of Light Bars
0
Fixture Temp. Range
-40 Degrees to 55 Degrees C
Color Temperature
5000K
Fixture Warranty
5 yr.
Max. Fixture Wattage
45 W
Color Rendering Index
70
Lamp Type
Medium Base
Mounting
Wall
Fixture Item Number
6JEN0
Lamp Watts
45 W
IP Rating
66
Lumens per Watt
77.3 lm/W
Fixture Ballast Type
High Power Factor
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class I, Groups IIB, IIA, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Zones 1 and 2
For Bulb Base Type
Medium
Mounting Style
Wall
Series
EML
Temperature Code
T6
UL/CSA/ETL Listed
CSA US Certified, UL Listed
For Max. Bulb Wattage
45 W
For Bulb Shape
Integrated LED
Housing Color
Tan
Max. Ambient Temp.
131 Degrees F
Ingress Protection Rating
66
CA Title 24 Compliant
No
Mounting Location
Wall
For Bulb Type
LED
Min. Ambient Temp.
-40 Degrees F

Description

8 13/16 in, 5000K, 3,479 lm, 77.3 lm/W, Max. Fixture Wattage 45 W, Mounting Style Wall, For Bulb Type LED, LED Replacement For 100W HID/300W INC, Dimmable No, EML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.