Zoro Homepage

Metal Halide Light Fixture, With 2PDC8

  • Mfr # EZP400A2G

  • Zoro # G2127693


product price: $2,001.99
/ea
Free Shipping & Returns

Key Features

Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
43,900 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120/208/240/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP400A2G
Zoro #
G2127693
UPC #
783936029283
Country of Origin
Multiple

Dimensions

Length
11-1/4 in
Height
22-1/4 in
Width
11-1/4 in
Width (In.)
11-1/4
Length (In.)
11-1/4
Height (In.)
22-1/4
Nominal Length
11 1/4 in
Nominal Width
11 1/4 in
Nominal Height
22 1/4 in
Overall Width
11 1/4 in
Overall Length
11 1/4 in
Overall Height
22 1/4 in
Nominal Size - Fixtures
1 ft x 1 ft

Details

Item
Metal Halide Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
43,900 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120/208/240/277V AC
Fixture Wattage
400
Suggested Lamp Item No.
3JJ96
Fixture Type
Hazardous Location
Mounting
Pendant
Description/Special Features
Factory Sealed
Lamp Quantity
1
Bulb Designation
M135
Housing Finish
Powder Epoxy Paint
Includes
Guard
Lamp Included
No
Lamp Type
Metal Halide
Ambient Temp. Range
-40 Degrees F
Lamp Watts
400 W
Ballast Quantity
1
Dimmable
No
Fixture Voltage
120/277/347/480V AC
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
Series
EZ
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Emergency Battery Backup
No
Max. Fixture Wattage
400 W
Lamp Type - Fixtures
M135
Lamp Watts - Fixtures
400.0
Fixture Ballast Type
Pulse Start
Lumens per Watt
107 lm/W
CA Title 24 Compliant
No
For Max. Bulb Wattage
400 W
Housing Color
Tan
Number of Bulbs
4
Mounting Style
Pendant
Number of Ballasts
1
Min. Ambient Temp.
-40 Degrees F
Temperature Code
T3A
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
For Bulb Base Type
Mogul
Mounting Location
Ceiling, Pendant, Wall
Ingress Protection Rating
66
For Number of Bulbs
1
UL/CSA/ETL Listed
CSA Certified, UL Listed
Color Temperature
Lamp Dependent
For Bulb Type
Metal Halide
Warranty
2ACD3

Description

11 1/4 in, Lamp Dependent, 43,900 lm, 107 lm/W, Max. Fixture Wattage 400 W, Mounting Style Ceiling, Suspended, Stanchion, Wall, For Bulb Type Metal Halide, Dimmable No, EZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.