Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZP400X2G
Zoro #
G0337312
UPC #
094705486313
Country of Origin
Multiple
Dimensions
Length
11-1/4 in
Height
22-1/4 in
Length (In.)
11-1/4
Width (In.)
11-1/4
Height (In.)
22-1/4
Width
11-1/4 in
Nominal Length
11 1/4 in
Nominal Width
11 1/4 in
Nominal Height
22 1/4 in
Overall Height
22 1/4 in
Overall Length
11 1/4 in
Nominal Size - Fixtures
1 ft x 1 ft
Overall Width
11 1/4 in
Description
Metal Halide Light Fixture, Hazardous Location Fixture Type, Metal Halide Lamp Type, Lamp Quantity 1, Bulb Designation M135, Lamp Watts 400 W, Suggested Lamp Item No. 3JJ96, Fixture Wattage 400, Voltage 120/208/240/277V AC, Factory Sealed, No Lamp Included, Ambient Temp. Range -40 Degrees F, Housing Material Aluminum, Powder Epoxy Paint Housing Finish, Ceiling Mounting, Length 11-1/4 in, Height 22-1/4 in, Includes Guard, Width 11-1/4 in, Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.