Shop HUBBELL KILLARK
See all product information
Create Account
HazLocMountingBoxCeiling, 7"L, 7"W, 4"H, Tan
Mfr # EZX2
Zoro # G2720191
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Type
Hazardous Location Lighting Accessory
For Use With
EB Series, EM Series, EQ Series
Includes
Gasket
Standards
UL 844 Listed
Description/Special Features
3/4 in Hub
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZX2
- Zoro #
- G2720191
- UPC #
- 783936141947
- Country of Origin
- United States
- Item
- Hazardous Location Mounting Box Ceiling
- Type
- Hazardous Location Lighting Accessory
- For Use With
- EB Series, EM Series, EQ Series
- Includes
- Gasket
- Standards
- UL 844 Listed
- Description/Special Features
- 3/4 in Hub
- Material
- Aluminum
- Color
- Tan
- Finish
- Powder Epoxy
- Mounting Style
- Ceiling
- Product Type
- Hazardous Location Mounting Box Ceiling
Description
Hazardous Location Mounting Box Ceiling, For Use With EB Series, EM Series, EQ Series, Mounting Style Ceiling, Overall Length 7 in, Overall Width 7 in, Overall Height 4 in, Material Aluminum, Finish Powder Epoxy, Color Tan, Includes Gasket, Standards UL 844 Listed