Shop LITHONIA LIGHTING

Vapor Tight LED Strip Light, 120/277V

  • Mfr # CSVT L48 ALO3 MVOLT SWW3 80CRI
  • Zoro # G400892721

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V AC
Housing Material
Polycarbonate
Lens Type
Frosted Polycarbonate
Series
CSVT
Housing Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSVT L48 ALO3 MVOLT SWW3 80CRI
Zoro #
G400892721
UPC #
194995069507
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Overall Height
3 3/4 in
Overall Length
50 1/4 in
Overall Width
5 3/8 in
Lens Thickness
0.0125 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
50 1/4 in
Length
50 1/4 in

Details

Item
LED Strip Light
Voltage
120/277V AC
Housing Material
Polycarbonate
Lens Type
Frosted Polycarbonate
Series
CSVT
Housing Color
Gray
Color Rendering Index
80
Light Color
Bright White
LED Replacement For
(2) Lamp 32W T8, 50-70W HID, Lamp 32W T8, Lamp 54W T5H0
Color Temperature
3500K, 4000K, 5000K
Fixture Type
Vapor Tight Fixture
Warranty
5 yr
Includes
Driver
IP Rating
IP66, IP65
Dimmable
Yes
Finish
Gloss
Linkable Up To
Unlinkable
Reflector Type
Closed
Emergency Battery Backup
No
Lumens
3,000 lm, 4,000 lm, 5,000 lm
Standards
CSA Certified to UL & C-UL Standards for wet location
Max. Fixture Wattage
42 W
Lighting Certification
DLC 5.1
Rated Life
120,000 hr
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Light Technology
LED
For Bulb Type
Integrated LED
Lens Shape
Curved
Max. Ambient Temp.
45 Degrees C
Lumens per Watt
119 lm/W, 123 lm/W, 129 lm/W
Min. Ambient Temp.
-40 Degrees C
Mounting Style
Surface, Suspended
Bulb Included
Integrated LED
Lens Material
Polycarbonate
Dimming Method
0-10V
For Max. Bulb Wattage
42 W
Switch Function
Adjustable
Linkable
No
Dimming Range
100% to 10%
For Bulb Base Type
Integrated LED
Sensor Type
No Sensor
Overall Bulb Shape
Integrated LED
Mounting Hardware Included
Yes
Light Distribution Shape
Linear
For Use With
Mounting Brackets
Switching Level
Tri-Level
Mounting Hardware Type
Brackets
Hazardous Location Rating
Not Rated
Ambient Temperature - Maximum
113 Degrees F
Ambient Temperature - Minimum
-40 Degrees C
Lighting Technology
LED
Lumen Selectable
Selectable
Light Output
3,000 lm, 4,000 lm, 5,000 lm
NEMA Enclosure Rating
Not Rated
Ballast Type
No Ballast Required
Color Selectable
Selectable
Maximum Fixture Wattage
42 W
Compatible Product Type
Mounting Brackets

Description

The LITHONIA LIGHTING CSVT L48 ALO3 MVOLT SWW3 80CRI is a 4 ft LED vapor tight strip light with an integrated LED light source and polycarbonate housing and lens. It is fully gasketed for wet-location use and carries IP65 and IP66 ratings to help resist dust, dirt, and water intrusion. This fixture can be surface or suspended mounted and is designed for ceiling or wall installation, including continuous row mounting applications. It provides selectable light output and color temperature options, with operation on 120 to 277V AC.

Key Features of the LITHONIA LIGHTING CSVT L48 ALO3 MVOLT SWW3 80CRI:

  • Integrated LED: Includes built-in LED lighting and driver; no ballast is required.
  • Adjustable output: Tri-level switching provides 3,000, 4,000, or 5,000 lumens.
  • Selectable color temperature: Switchable 3500K, 4000K, and 5000K light color settings.
  • Color rendering: 80 CRI supports general illumination where color appearance matters.
  • Dimming: 0-10V dimmable with a range from 100% to 10%.
  • Housing and lens: Gray polycarbonate housing with a frosted curved polycarbonate lens for diffused linear light distribution.
  • Ingress protection: IP65 and IP66 rated.
  • Mounting: Surface or suspended mounting; brackets are included.
  • Temperature range: Operates in ambient temperatures from -40 degrees C to 45 degrees C.
  • Fixture size: 50 1/4 in overall length, 5 3/8 in width, and 3 3/4 in height.
  • Rated life: 120,000 hours.
  • Lighting certification: DLC 5.1.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.