Shop HUBBELL KILLARK

IMC Fiber, Mineral Wool, Gray

  • Mfr # PF-2

  • Zoro # G2709691


product price:  $24.59
/ea

Key Features

Material
Fiber, Mineral Wool
Color
Gray
Overall Length
11 in
Chlorine (%)
0.0
Standards
CSA 22.2 No. 18, UL 886
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PF-2
Zoro #
G2709691
UPC #
783936551036
Country of Origin
United States

Dimensions

Overall Length
11 in
Size
2 oz
Length
11 in
Width
7 in
Height (In.)
3-3/4 in
Container Size
2 oz
Dimensions
11 in x 7 in x 3.75 in
Height
3.75 in

Details

Item
IMC
Material
Fiber, Mineral Wool
Color
Gray
Chlorine (%)
0.0
Standards
CSA 22.2 No. 18, UL 886
Total Sulfur (%)
0.0
Container Type
Bag
Characteristics
Packing Fiber for Conduit
Application
Used to form a Positive Dam to Hold Sealing Compound
Type
Packing Fiber
Features
Killark'S Packing Fiber is Made From an Environmentally Safe, Non-Asbestos Material
Product Form
Fiber
Temperature Range
-40 Degrees to 65 Degrees F

Description

Fiber Fillers for Conduit & Fitting, Container Size 2 oz, Container Type Bag, For Use With IMC, RMC, Temperature Range -40 Degrees to 65 Degrees F, Application Used to form a Positive Dam to Hold Sealing Compound, Color Gray, Product Form Fiber, Standards CSA 22.2 No. 18, UL 886

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.