This item is Discontinued.

No Product Image Available

Plug, 15A, 2P, 3W, UL E91049/E53660, Alu, 125V (Discontinued)

  • Mfr # UGP-15231
  • Zoro # G2919113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGP-15231
Zoro #
G2919113
UPC #
783936991931
Country of Origin
Mexico

Details

Item
Plug
Voltage
120 V AC
Amps
15 A
Standards
E53660) / CSA (LR14667), UL (E91049
HP
1 hp
Number of Wires
3
Number of Poles
2
NEMA Type
5-15
Material
Copper-Free Aluminum
Finish
Epoxy Polyester
Hz
60
Feed-Thru Hub (In.)
1/2 in
Screws
Stainless Steel

Description

Plug, Number of Poles 2, Number of Wires 3, Standards E53660) / CSA (LR14667), UL (E91049

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.