Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded, Steel, Zinc-Plated, Glossy gray

  • Mfr # UNF3

  • Zoro # G316207602


product price: $49.49
/ea

Key Features

Connection Type
Threaded
Material
Steel
Finish
Zinc-Plated
Color
Glossy gray
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNF3
Zoro #
G316207602
UPC #
78393601048
Country of Origin
United States

Dimensions

Overall Length
3 in

Details

Connection Type
Threaded
Material
Steel
Finish
Zinc-Plated
Color
Glossy gray

Description

1/4'' Female Flare x 1/4'' Male Flare, Flow Indicator for Nitrogen Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.