This item is Discontinued.

Hubbell Killark Straight Union - Conduit to Box Union, 3/4 in, Threaded, Natural, Silver GUM-2

Straight Union - Conduit to Box Union, 3/4 in, Threaded, Natural, Silver (Discontinued)

  • Mfr # GUM-2
  • Zoro # G2814131
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GUM-2
Zoro #
G2814131
UPC #
783936270128
Country of Origin
United States

Dimensions

Trade Size
3/4 in
Overall Length
2 3/8 in
Length
2-3/8"
Hub Size
3/4
Height (In.)
2 in
Width
2 in
Dimensions
3 in x 2 in x 2 in
Overall Height
2 in
Compatible Conduit Trade Size
3/4 in
Overall Width
2 in

Details

Item
Straight Union - Conduit to Box
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Aluminum, Copper Free (less than 4/10 of 1%)
Finish
Natural
Color
Silver
Standards
CSA Certified File (LR11716), UL Listed File (E10514)
Application
Permits removal of equipment without turning or removal of conduit.
Ends - Hazardous Fittings
3/4 in FNPT x 3/4 in MNPT
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zones 1 and 2, Groups IIC, IIB, IIA, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2
For Use With
IMC, Threaded Conduit
Male/Female
Male/Female
Type
Male to Female Union
Package Net Weight
0.16
Carton Quantity
10
Series
GUM
Body Style
GUM
Number of Pieces
1
Thread Type
NPT
Connection Orientation
Straight
Compatible Conduit Type
IMC, Threaded RMC
Shape
Round
Fitting Type
Union
Seal Type
Vertical and Horizontal Conduit Sealing Fittings
Weight
0.16 lb
Thread Gender
Female to Male

Description

Straight Union - Conduit to Box, Thread Gender Female to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 2 3/8 in, Overall Height 2 in, Overall Width 2 in, Weight 0.16 lb, Aluminum, Finish Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.