Weatherproof Electrical Box, 28 cu in, FDC Box Type, 1 Gang, Malleable Iron, Rectangular Shape

  • Mfr # FDC-2M

  • Zoro # G1777657

CAD Available

product price:  $40.59
/ea

Key Features

CAD Drawing
Capacity
28 cu in
Box Type
FDC
Number of Gangs
1 Gang
Material
Malleable Iron
Length
6.38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FDC-2M
Zoro #
G1777657
UPC #
783936048611
Country of Origin
Multiple

Dimensions

Length
6.38 in
Overall Width
6 3/8 in
Overall Depth
2 7/8 in
Conduit Size
3/4 in
Hub Size
3/4 in
Width
2.88 in
Depth
2.88 in
Height
3.5 in
Box Height
2 7/8 in
Overall Height
2 7/8 in
Box Width
4 5/8 in
Box Depth
2 7/8 in

Details

CAD Available
Yes
Item
Weatherproof Electrical Box
Capacity
28 cu in
Box Type
FDC
Number of Gangs
1 Gang
Material
Malleable Iron
Box Shape
Rectangular
Color
Silver
Standards
CSA, UL Listed
Number of Inlets
2
Mounting Holes O.C. (In.)
2.12 in
Bracket Type
Lugs
Finish
Powder Epoxy Paint
UL File Number
E3397
Hub Pattern
Feed-Thru
CSA File Number
LR11852
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style cove
Hub Type
Feed Through
Number of 3/4 in Side Knockouts
2

Description

Electrical Box, Box Type FDC, Number of Gangs 1, Bracket Type Lugs, Capacity 28.5 cu in, Material Iron, Clamp Type Not Applicable, Color Gray, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.