Weatherproof Electrical Box, 28 cu in, FD Box Type, 1 Gang, Malleable Iron, Rectangular Shape

  • Mfr # FD-1M

  • Zoro # G2624763

CAD Available

product price:  $39.89
/ea

Key Features

CAD Drawing
Capacity
28 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Malleable Iron
Length
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-1M
Zoro #
G2624763
UPC #
783936048536
Country of Origin
Multiple

Dimensions

Length
5-1/2 in
Overall Width
5 1/2 in
Overall Depth
2 7/8 in
Conduit Size
1/2 in
Depth
2.88 in
Hub Size
1/2 in
Width
2.88 in
Height
3.5 in
Box Width
4 5/8 in
Box Depth
2 7/8 in
Box Height
2 7/8 in
Overall Height
2 7/8 in

Details

CAD Available
Yes
Item
Weatherproof Electrical Box
Capacity
28 cu in
Box Type
FD
Number of Gangs
1 Gang
Material
Malleable Iron
Box Shape
Rectangular
Color
Silver
Number of Inlets
1
Bracket Type
Lugs
Mounting Holes O.C. (In.)
2.12 in
Standards
CSA, UL Listed
Finish
Powder Epoxy Paint
CSA File Number
LR11852
Hub Pattern
Dead-End
UL File Number
E3397
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Optional mounting feet available. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style cove
Hub Type
Dead End

Description

Electrical Box, Box Type FD, Number of Gangs 1, Bracket Type Lugs, Capacity 28 cu in, Material Iron, Clamp Type Not Applicable, Color Gray, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.