Zoro Homepage
This item is Discontinued.
Kilner Typhoon Beige Analog Food Scale 8 lb 1400.148

Typhoon Beige Analog Food Scale 8 lb (Discontinued)

  • Mfr # 1400.148
  • Zoro # G106435796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400.148
Zoro #
G106435796
UPC #
5010853255651
Country of Origin
China

Description

Typhoon Living weighing scales feature a generous capacity of up to 8 lbs. which is great for preparing any meal. The scales are a beautiful cream color and feature a vintage classic look. The scales have an easy-to-read dial face and weigh in both grams and ounces which is perfect for following any recipe. The bowl can be easily cleaned by washing with warm soapy water or wiping clean.


  • • Clear and easy to read dial face
  • • Easy to calibrate precision mechanism
  • • Large capacity easy to clean stainless steel bowl
  • • 0
  • • 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.