Zoro Homepage
This item is Discontinued.
Kiltronx Room Perimeter Kit, 5 in. L, 12.5 in. W 5012688

Room Perimeter Kit, 5 in. L, 12.5 in. W (Discontinued)

  • Mfr # 5012688
  • Zoro # G0337639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5012688
Zoro #
G0337639
UPC #
-
Country of Origin
United States

Dimensions

Length
5"
Width
12.5"

Details

Item
Room Perimeter Kit
Includes
70 ft. 1.5" Tape,18 ft. 2.5" Tape, (30) Leg Booties
Used For
Controlling Bedbugs
Active Ingredients
Plant Oils
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile

Description

Room Perimeter Kit, Used For Controlling Bedbugs, Active Ingredients Plant Oils, Includes 70 ft 1.5 in Tape,18 ft 2.5 in Tape, (30) Leg Booties, Width 12.5 in, Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.