Zoro Homepage

Fence Paint, Oil/Water Based Base, Red, 1 gal

  • Mfr # 10111

  • Zoro # G004842726


product price: $32.99
/ea
Sold in multiples of 4 for $131.96

Key Features

For Use On Surface Material
Fence Paint
Paint Color Family
Reds
Size
1 gal
Paint Sub-Brand
KILZ
Paint Base Type
Oil/Water Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10111
Zoro #
G004842726
UPC #
51652101119
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Fence Paint
For Use On Surface Material
Fence Paint
Paint Color Family
Reds
Paint Sub-Brand
KILZ
Paint Base Type
Oil/Water Based
Color
Red

Description

KILZ Siding, Fence and Barn Paint for all exterior vertical wood surfaces. This product provides excellent adhesion to a variety of other surfaces such as masonry and stucco. The unique water/oil base formula resists cracking, peeling and blistering.


  • • Keep a wet edge and always back-brush or back-roll during all application methods
  • • Resists cracking, peeling & fading
  • • All surfaces must be completely dry
  • • Use a high quality nylon/polyester brush
  • • Use a high quality 3/8"-1/2" nap roller cover on smooth surfaces or 1/2"-3/4" nap roller cover on semi-rough or porous surfaces
  • • Self-priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.