Zoro Homepage

LED Accent Light, 11W, CRI 80,1031L, 3000K

  • Mfr # EL700S3/9L3KUV/DB

  • Zoro # G6448364


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Width
5 1/8 in
Lumens
1,031 lm
Voltage
120 to 277V AC
Color Temperature
3000K
Fixture Mounting Location
Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL700S3/9L3KUV/DB
Zoro #
G6448364
UPC #
-
Country of Origin
China

Dimensions

Width
5 1/8 in
Fixture Width
5 1/8 in
Fixture Length
9 in
Fixture Height
7 1/4 in
Height
7 1/4 in
Length
9 in
Manufacturers Warranty Length
1 yr
Overall Length
9 in
Overall Width
5 1/8 in
Overall Height
7 1/4 in

Details

Item
Floodlight
Housing Finish
Dark Bronze
Lumens
1,031 lm
Voltage
120 to 277V AC
Color Temperature
3000K
Fixture Mounting Location
Ground
Fixture Housing Material
Die-Cast Aluminum
Fixture Lens Material
Tempered Glass
Lumens Per Watt
93.7
LED Replacement For
75W HAL
Housing Material
Aluminum
Standards
8750 Listed,, CAN/CSA C22.2 Number 250.0-08, UL 1598
CRI
80
Watts
11
Lamp Type - Fixtures
Integrated LED
Fixture Housing Color
Bronze
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Mounting
Knuckle with 1/2" NPT
Light Distribution
Spot
Number of Sensors
0
Fixture Housing Finish
Powder Coated
Lighting Technology
LED
Number of Heads
1
Color Temp.
3000K
Mounting Type - Floodlights
Knuckle
Sensor Type - Fixtures
No Sensor Included
Max. Fixture Wattage
11.0
Fixture Temp. Range
-40 Degrees to 45 Degrees C
Fixture Voltage
120 to 277
Item - Floodlights
Bullet Floodlight
Fixture Rated Life
50,000 hr.
Temp. Range
-40 Degrees to 45 Degrees C
Warranty
1 Year On Driver and LEDs, 3 Years On Castings
Fixture Wattage
11 W
Fixture Sensor Type
No Sensor Included
Light Distribution Shape
NEMA 1
Mount Type
1/2 in NPS Thread/Kunckle
Number of Lightheads
1
Color Rendering Index
80
Light Technology
LED
Lumens per Watt
93.7 lm/W
Rated Life
50,000 hr.
Housing Color
Bronze
Min. Operating Temp.
-40 Degrees C
Max. Operating Temp.
45 Degrees C
Operating Temperature - Maximum
45 Degrees C
Light Output
1,031 lm
Operating Temperature - Minimum
-40 Degrees C
Light Distribution Type - NEMA
NEMA 3x3

Description

Floodlight, Fixture Mounting Location Ground, Lumens 1,031 lm, Fixture Wattage 11 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 1, Fixture Housing Color Bronze, Light Technology LED, Mount Type 1/2 in NPS Thread/Kunckle, Color Temperature 3000K, Color Rendering Index 80, Height 7 1/4 in, Width 5 1/8 in, Housing Material Aluminum, Lumens per Watt 93.7 lm/W, Max. Operating Temp. 45 Degrees C, Min. Operating Temp. -40 Degrees C, Rated Life 50,000 hr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.