Automatic Hard Roll Paper Towel Dispenser With Paper Towel Roll Refill 6 PK

  • Mfr # 48857, 54038

  • Zoro # G222605035


product price:  $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48857, 54038
Zoro #
G222605035
UPC #
10036000587224
Country of Origin
United States

Description

This bundle includes a dispenser and a compatible refill for immediate use in commercial environments. Dispenser details: Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Kimberly-Clark Professional(TM), Universal, Motion Activated, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 15 3/4 in, Dispenser Width 12 3/4 in, Dispenser Depth 9 1/2 in, Compatible Mfg. Model Number 02000, 50606, Sublease Not Required, Ligature Resistant No, Includes Batteries Yes Refill details: Paper Towel Roll, Hardwound, Brown, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 700 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Mfg. Model Number 46253, 46254, 48860, Package Quantity 6 The refill is designed to work seamlessly with the included dispenser, helping facilities maintain efficiency and reduce downtime. Ideal for restrooms, breakrooms, and other high-traffic commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.