Shop KIMBERLY-CLARK
See all product information
Create Account
Bathroom Toilet Paper Dispensers, Professional Coreless JRT Twin Bathroom Tissue Dispenser, Jumbo R
- Mfr # KCC09609
- Zoro # G922704069
product price:Â
$
69.19
/ea
Key Features
Paper Towel Width
3.8 in
Color
Black
Type
Coreless
Depth
5.9 in
Height
10.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCC09609
- Zoro #
- G922704069
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- Type
- Coreless
- Item
- Toilet Paper Dispenser
- Dispenser Material
- Plastic
- Standards
- ADA Compliant
- Roll Capacity
- 2
Dimensions
- Paper Towel Width
- 3.8 in
- Depth
- 5.9 in
- Height
- 10.9 in
- Width
- 20.1 in
- For Max. Roll Dia.
- 9.4 in
Description
Kimberly-Clark Professional,Bathroom Toilet Paper Dispensers,Professional Coreless JRT Twin Bathroom Tissue Dispenser,Jumbo Roll,Restroom,Washroom
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.