Zoro Homepage
This item is Discontinued.
Kimberly-Clark C-Fold Paper Towel Sheets, 1 Ply, 200 Sheets, White 2920

C-Fold Paper Towel Sheets, 1 Ply, 200 Sheets, White (Discontinued)

  • Mfr # 2920
  • Zoro # G4116436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2920
Zoro #
G4116436
UPC #
-
Country of Origin
Unknown

Dimensions

Sheet Size
13 3/16 in x 10 1/8 in
Folded Width
13 3/16 in

Details

Paper Towel Type
C-Fold
Item
Paper Towel Sheets
Color
White
Number of Sheets
200
Ply
1
Uses Dispenser
Mfr. No. 29386, 29387

Description

Paper Towel Sheets, White, 1 Ply, Folded Width 13 3/16 in, Number of Sheets 200, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.