Zoro Homepage
This item is Discontinued.
Kimberly-Clark Coreless Toilet Paper, 2, 1000, 36 PK 04007-01

Coreless Toilet Paper, 2, 1000, 36 PK (Discontinued)

  • Mfr # 04007-01
  • Zoro # G4103434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04007-01
Zoro #
G4103434
UPC #
-
Country of Origin
Unknown

Dimensions

Roll Length
333 ft
Sheet Size
4 2/5 in x 4 in

Details

Item
Toilet Paper
Roll Type
Coreless
Sheets per Roll
1000
Color
White
Ply
2

Description

Toilet Paper, 2 Ply, Sheet Size 4 2/5 in x 4 in, Roll Length 333 ft, White, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.