Shop ANSELL
See all product information
Create Account
Sterling, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS (6), 1000 PK, Gray
Mfr # 53137
Zoro # G404390346
product price:Â
$
383.99
/pk of 1000, $0.38/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Nitrile
Palm Thickness
3.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53137
- Zoro #
- G404390346
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Size
- XS
- Palm Thickness
- 3.5 mil
- Size - Numeric
- 6
- Glove Length
- 12 in
- Length
- 12 in
- Glove Size and Cuff Length Style
- XS/Extended
- Size- Alpha
- XS
- Cuff Length
- Extended Cuff
- Nominal Palm Thickness
- 4 mil
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1, Anti-Static Anti-Static Not Included, Color Gray, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Ambidextrous, Latex-Free Latex-Free, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D6978, FDA21 CFR 177-2600-US Food Contact Approved, NFPA 1999:2018, US QSR/FDA 510(k)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.