Shop APPROVED VENDOR
See all product information
Create Account
Clear Vinyl Gloves XL, 1000PK
- Mfr # CLRBPVinylXLC
- Zoro # G624218871
product price:
$
68.75
/pk of 1000, $0.07/ea
Key Features
Latex-Free
Yes
Palm Thickness
5 mil
Cuff Style
Beaded
Size
XL
Standards
ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLRBPVinylXLC
- Zoro #
- G624218871
- UPC #
- -
- Country of Origin
- China
- Latex-Free
- Yes
- Cuff Style
- Beaded
- Standards
- ASTM
- Application
- General Purpose, Food Processing, Life Sciences, Healthcare
- Disposable Glove Type
- General Purpose
- Powdered/Powder-Free
- Powder-Free
- Color
- Clear
- Material
- Vinyl
Dimensions
- Palm Thickness
- 5 mil
- Size
- XL
- Length
- 9 in
Description
Clear Vinyl Gloves - Powder-Free, Latex-Free, Disposable - 1000 Gloves per Case Protect your hands with clear vinyl gloves designed for comfort, cleanliness, and cost-effective protection. These disposable vinyl gloves are ideal for short-duration tasks in food handling, cleaning, beauty services, and non-critical healthcare settings. Made without latex or powder, these gloves are skin-friendly and help reduce the risk of allergic reactions and cross-contamination. Their clear, professional appearance makes them suitable for environments where hygiene and presentation matter. Designed for a smooth fit and easy on-off wear, they’re a reliable choice for everyday tasks. Each case includes 1,000 clear vinyl gloves (10 boxes of 100 gloves), ideal for bulk use. Key Features: Color: Clear / Transparent Material: Vinyl Powder-Free & Latex-Free - Allergy-safe and residue-free Ambidextrous Design - Fits left or right hand Disposable & Single-Use - For quick, sanitary glove changes Smooth Finish - Ensures flexibility and comfort Perfect for: Food Service, Housekeeping, Hair & Beauty, Light Medical Use, and Everyday Cleaning Tasks. Stock up on clear vinyl gloves for a trusted blend of convenience, hygiene, and value. Order in bulk today to stay prepared and protected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.