Disposable Gloves, 6.50 mil Palm, Powder-Free, XS, 100 PK, Natural (Discontinued)
- Mfr # 57
- Zoro # G0068555
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
57
Zoro #
G0068555
UPC #
036000571103
Country of Origin
Unknown
Dimensions
Size
XS
Palm Thickness
6.50 mil
Finger Thickness
6.50 mil
Glove Size
XS
Cuff Thickness
6.50 mil
Disposable Glove Palm Thickness
6.00 to 6.99 mil
Details
Item
Disposable Gloves
Color
Natural
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Grade
Industrial
Cuff
Beaded
Lining
Unlined
Application
Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and Healthcare
Powdered/Powder Free
Powder Free
Aloe Inner Surface
No
Disposable Glove Material
Natural Rubber Latex
Metal Detectable
No
Latex Content
Contains Latex
Ambidextrous/Hand-Specific
Ambidextrous
Glove Texture Location
Palm and Fingers
Description
Disposable Gloves, Color Beige, Cuff Thickness 6.50 mil, Finger Thickness 6.50 mil, Palm Thickness 6.50 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.