Zoro Homepage
This item is Discontinued.
Kimberly-Clark Essential Hardwound Paper Towel, Continuous Roll Sheets, 400 ft., Natural, 12 PK 2021

Essential Hardwound Paper Towel, Continuous Roll Sheets, 400 ft., Natural, 12 PK (Discontinued)

  • Mfr # 2021
  • Zoro # G4519658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021
Zoro #
G4519658
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8" x 400 ft.
Roll Length
400 ft.
Core Dia.
1.5"
Package Size
12
Paper Towel Width
8"

Details

Paper Towel Type
Hardwound
Item
Paper Towel
Color
Natural
Product Series
Essential
Number of Sheets
Continuous Roll
Green Certification or Other Recognition
ECOLOGO, Forest Stewardship Council (FSC)
Uses Dispenser
Mfr. No. 09746,09765,09073

Description

Tradition Roll Towel,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.