Icon Coreless Toilet Paper Dispenser With Scott Essential Toilet Paper Refill 36 PK

  • Mfr # 58722, 04007

  • Zoro # G422605194


product price:  $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58722, 04007
Zoro #
G422605194
UPC #
10036000587224
Country of Origin
Multiple

Description

This bundle includes a dispenser and a compatible refill for immediate use in commercial environments. Dispenser details: Toilet Paper Dispenser, Coreless, Icon, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Polished, Black, Dispenser Depth 13 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 1/4 in, Dispenser Mounting Wall, Dispenser Width 8 1/2 in, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser Refill details: Scott(R) Essential(TM), Toilet Paper Roll, 2 Ply, Sheet Size 4 in x 4 in, 1,000, Roll Length 328 ft, Roll Dia. 5 1/8 in, Proprietary, 4 in Sheet Width, 4 in Sheet Length, Coreless Core Dia., White, Compatible Mfg. Model Number 09021, 09604, 09605, 09606, 44517, 44518, 44519, Coreless, Package Quantity 36 The refill is designed to work seamlessly with the included dispenser, helping facilities maintain efficiency and reduce downtime. Ideal for restrooms, breakrooms, and other high-traffic commercial facilities.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.