Shop KIMBERLY-CLARK
Create Account
Icon Coreless Toilet Paper Dispenser With Scott Essential Toilet Paper Refill 36 PK
- Mfr # 58722, 07001
- Zoro # G322604761
product price:Â
$
106.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58722, 07001
- Zoro #
- G322604761
- UPC #
- 10036000587224
- Country of Origin
- Multiple
- Item
- Toilet Paper Dispenser Bundle
Description
This bundle includes a dispenser and a compatible refill for immediate use in commercial environments. Dispenser details: Toilet Paper Dispenser, Coreless, Icon, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Polished, Black, Dispenser Depth 13 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 1/4 in, Dispenser Mounting Wall, Dispenser Width 8 1/2 in, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser Refill details: Scott(R) Essential(TM), Toilet Paper Roll, 2 Ply, Sheet Size 4 in x 4 in, 800, Roll Length 262 ft, Roll Dia. 5 1/8 in, Proprietary, 4 in Sheet Width, 4 in Sheet Length, Coreless Core Dia., White, Compatible Mfg. Model Number 09021, 09604, 09605, 09606, 44517, 44518, 44519, Coreless, Package Quantity 36 The refill is designed to work seamlessly with the included dispenser, helping facilities maintain efficiency and reduce downtime. Ideal for restrooms, breakrooms, and other high-traffic commercial facilities.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.