Shop KIMBERLY-CLARK
See all product information
Create Account
Automatic Paper Towel Dispenser, 16" x 13" x 10", White, 1/Case
- Mfr # TTD124
- Zoro # G8486233
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Automatic
Dispenser Material
Plastic
Length
16"
Weight
9.92
Dispenser Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTD124
- Zoro #
- G8486233
- UPC #
- 848109059198
- Country of Origin
- China
Dimensions
- Length
- 16"
- Dispenser Height
- 10 in
- Paper Towel Width
- 13"
Details
- Item
- Paper Towel Dispenser
- Dispenser Operation
- Automatic
- Dispenser Material
- Plastic
- Weight
- 9.92
- Dispenser Color
- White
- Color
- White
Description
Automatic Paper Towel Dispenser,16x13
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.