Icon Soap/Sanitizer Dispenser WIth Foam Skin Cleanser Refill 2 PK

  • Mfr # 58724, 91591

  • Zoro # G822604780


product price:  $65.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58724, 91591
Zoro #
G822604780
UPC #
10036000587248
Country of Origin
Multiple

Description

This bundle includes a dispenser and a compatible refill for immediate use in commercial environments. Dispenser details: Soap/Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series ICON, Finish Chrome Plated, Glossy, Compatible with Manufacturer Model Number 12979, 34643, 52788, 91590, 91591, 91592, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 4 in, Overall Height 11 1/2 in, Overall Width 7 1/2 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable Refill details: Skin Cleanser, Individually Wrapped Not Applicable, Package Quantity 2 The refill is designed to work seamlessly with the included dispenser, helping facilities maintain efficiency and reduce downtime. Ideal for restrooms, breakrooms, and other high-traffic commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.