Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IRUV Shade 50 Polycarbonate Faceshield

  • Mfr # 29080

  • Zoro # G907469273


product price: $34.95
/ea

Key Features

Color
IR Shade 5.0
Material
Polycarbonate
Dielectric Protection
No
Hard Hat ANSI Type
Polycarbonate
Lens Coating
Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29080
Zoro #
G907469273
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.06 in

Details

Item
Head/Face Protection
Color
IR Shade 5.0
Material
Polycarbonate
Dielectric Protection
No
Hard Hat ANSI Type
Polycarbonate
Lens Coating
Anti-Scratch
Standards
ANSI Z87.1+
Visor Material
Polycarbonate

Description

The KimberlyClark 29080 should be worn for applications and in environments where others are performing welding tasks such as torch brazing, torch soldering, gas welding, and oxygen cutting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.