
Motion Activated Core Hard Paper Towel Dispenser With Paper Towel Roll Refill 6 PK
Mfr # 58720, 25702
Zoro # G222605141
product price:Â $158.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
58720, 25702
Zoro #
G222605141
UPC #
10036000587200
Country of Origin
Multiple
Description
This bundle includes a dispenser and a compatible refill for immediate use in commercial environments. Dispenser details: Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Icon, Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Black, Finish Enviro-Glaze, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 16 3/8 in, Dispenser Width 13 1/2 in, Dispenser Depth 20 1/8 in, Compatible Mfg. Model Number 25702, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No Refill details: Paper Towel Roll, Hardwound, White, Scott(R) Pro(TM), Roll Width 7 1/2 in, Sheet Width 7 1/2 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 1,150 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Mfg. Model Number 34346, 34347, 34348, 34349, 35609, 35612, Package Quantity 6 The refill is designed to work seamlessly with the included dispenser, helping facilities maintain efficiency and reduce downtime. Ideal for restrooms, breakrooms, and other high-traffic commercial facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.