Zoro Homepage
This item is Discontinued.
Kimberly-Clark Nitrile Glove, G10ArcBlue, M, PK2000 90097

Nitrile Glove, G10ArcBlue, M, PK2000 (Discontinued)

  • Mfr # 90097
  • Zoro # G1194061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90097
Zoro #
G1194061
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
M
Length
9 1/2 in
Glove Length
9 1/2 in
Size
M ( 8 )
Glove Size and Cuff Length Style
M/Standard
Nominal Palm Thickness
3 mil
Palm Thickness
3 mil
Cuff Length
9 1/2 in
Size - Numeric
8

Description

Disposable Glove, Acceptable Quality Level (AQL) 2.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Series KleenGuard G10, Size- Alpha M, Size - Numeric 8, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.