Zoro Homepage
This item is Discontinued.
Kimberly-Clark Paper Towel Roll, 1 Ply, 1000 ft., White 1000

Paper Towel Roll, 1 Ply, 1000 ft., White (Discontinued)

  • Mfr # 1000
  • Zoro # G4188326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000
Zoro #
G4188326
UPC #
-
Country of Origin
Unknown

Dimensions

Sheet Size
8 in
Roll Length
1,000 ft
Core Dia.
1 1/2 in

Details

Item
Paper Towel Roll
Color
White
Ply
1

Description

Paper Towel Roll, White, Sheet Size 8 in, Roll Length 1,000 ft, Core Dia. 1 1/2 in, 1 Ply, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.