This item is Discontinued.

Kimberly-Clark Purple Nitrile, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 10 PK, Purple KCC55082CT

Purple Nitrile, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 10 PK, Purple (Discontinued)

  • Mfr # KCC55082CT
  • Zoro # G701838909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC55082CT
Zoro #
G701838909
UPC #
-
Country of Origin
Thailand

Dimensions

Size
M
Palm Thickness
6 mil
Length
9.50 in

Details

Item
Disposable Gloves
Color
Purple
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Purple Nitrile
Sterile/Non-Sterile
Non-Sterile
Application
Laboratory Application; Chemotherapy
Features
Latex-free; Powder-free; Textured Fingertip; Beaded Cuff; Non-sterile
Texture Location
Fingertips
Glove Hand Style
Ambidextrous

Description

Nitrile exam gloves guard against incidental splashes to give your employees worry-free protection. Highly durable nitrile polymer construction is powder-free and not made with natural rubber latex. Gloves are ambidextrous and have a beaded cuff for easy donning. Your workers will enjoy excellent dexterity and tactile sensitivity, thanks to the textured fingertips. They are even cleared for use in chemotherapy. When users see the distinctive purple color, they can have confidence in their own protection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.