Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-3/10x5-9/10x18-9/10,

  • Mfr # KCC09905

  • Zoro # G701863499


product price: $53.33
/ea

Key Features

Dispenser Operation
Manual
Paper Towel Type
C-Fold, Multifold
Color
Smoke
Dispenser Material
Plastic
Automatic/Manual
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC09905
Zoro #
G701863499
UPC #
-
Country of Origin
United States

Details

Item
Professional Universal Folded Towel Dispenser
Dispenser Operation
Manual
Paper Towel Type
C-Fold, Multifold
Color
Smoke
Dispenser Material
Plastic
Automatic/Manual
Manual

Description

Universal folded towel dispenser features a curved, contemporary design to add graceful style to any room. Durable, translucent frame allows you to quickly see when a refill is required. Easy-to-use design does not need any adapters or inserts, and does not operate with any moving parts or batteries to minimize maintenance requests. Touchless design provides quick, simple access to towels to ensure hygienic operation. Towel dispenser is compatible with Kleenex and Scott multi-fold and C-fold paper towels (sold separately). When installed properly, this dispenser meets the ADA standards for accessible design, 28 CFR Part 36.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.