Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kimberly-Clark Professional 2 Ply, 550 per roll Sheets, White 4460

2 Ply, 550 per roll Sheets, White (Discontinued)

  • Mfr # 4460
  • Zoro # G603756196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4460
Zoro #
G603756196
UPC #
36000044607
Country of Origin
United States

Details

Item
Toilet Paper
Number of Sheets
550 per roll
Color
White
Ply
2
Features
Absorbent, Strong, Individually Wrapped
Green Environmental Attribute
EcoLogo; Environmentally Friendly; Recycled

Description

Scott 2-ply Standard Roll Bathroom Tissue is the ideal balance of strength absorbency and economy. This tissue meets EPA standards with a Minimum of 20% post consumer waste.
  • 4.6" Roll Diameter.
  • Color: White.
  • 4.5" x 4.0" Sheet size.
  • 605 Sheets per Roll.
  • Quantity: 80 Rolls per case.
  • Ply: Two.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.