Zoro Homepage

200PK Shop Towel

  • Mfr # 75190

  • Zoro # G007904230


product price: $24.49
/ea
Sold in multiples of 8 for $195.92

Key Features

Weight
3.20 lb
Cleaning Cloth Color
Blue
Size
9 Width x 12 Length
Package Type
Box
Number of Sheets
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75190
Zoro #
G007904230
UPC #
54000751905
Country of Origin
United States

Dimensions

Size
9 Width x 12 Length

Details

Weight
3.20 lb
Cleaning Cloth Color
Blue
Package Type
Box
Number of Sheets
200
Cleaning Cloth Style
Shop Towel
Application
Garage

Description

200 Pack, Shop Towel, Boxed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.