Zoro Homepage

200PK Shop Towel

  • Mfr # 75190

  • Zoro # G607904258


product price: $25.59
/ea
Sold in multiples of 2 for $51.18

Key Features

Weight
3.20 lb
Cleaning Cloth Color
Blue
Application
Garage
Package Type
Box
Size
9 Width x 12 Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75190
Zoro #
G607904258
UPC #
54000751905
Country of Origin
United States

Dimensions

Size
9 Width x 12 Length

Details

Weight
3.20 lb
Cleaning Cloth Color
Blue
Application
Garage
Package Type
Box
Number of Sheets
200
Cleaning Cloth Style
Shop Towel

Description

200 Pack, Shop Towel, Boxed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.