Automatic Hard Roll Towel Dispenser (48857), Smoke (Black), 12.70" x 15.76" x 9.57" (Qty 1)
Mfr # 48857
Zoro # G4794136
product price:Ā $99.19
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
Kimberly-Clark Professional
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48857
Zoro #
G4794136
UPC #
10036000488576
Country of Origin
United States
Dimensions
Core Dia.
1 3/4 in
Battery Size
D
Dispenser Depth
9 1/2 in
Dispenser Width
12 3/4 in
Dispenser Height
15 3/4 in
Paper Towel Width
8 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Motion Activated
Paper Towel Type
Hardwound
Product Series
Kimberly-Clark Professional
Dispenser Material
Plastic
Dispenser Capacity
(1) Roll with Stub Roll
Automatic/Manual
Automatic
Ligature Resistant
No
Sublease Requirement
Sublease Not Required
Includes Batteries
Yes
Compatible Mfg. Model Number
02000, 50606
Number of Batteries Included
4
ADA Compliance
Yes
Batteries Required
Yes
Dispenser Color
Black
Features
No-Touch Dispensing System
Battery Type
Alkaline
Dispenser Mounting
Wall
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Kimberly-Clark Professional(TM), Universal, Motion Activated, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 15 3/4 in, Dispenser Width 12 3/4 in, Dispenser Depth 9 1/2 in, Compatible Grainger Part Number 40AY46, 42EP52, Compatible Mfg. Model Number 02000, 50606, Sublease Not Required, Ligature Resistant No, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.