Shop KIMBERLY-CLARK PROFESSIONAL
See all product information
Create Account
Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray
Mfr # 09551
Zoro # G4069604
product price:Â $59.45
/eaKey Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Material
Plastic
Color
Smoke
For Max. Roll Dia.
9.38"; 13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 09551
- Zoro #
- G4069604
- UPC #
- 10036000095514
- Country of Origin
- United States
Dimensions
- For Max. Roll Dia.
- 9.38"; 13"
- Height
- 13.1"
- Width
- 20.4"
- Depth
- 5.8"
- Dispenser Height
- 6.11 in
- Dispenser Width
- 10.38 in
- Dispenser Depth
- 4.35 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Jumbo
- Dispenser Material
- Plastic
- Color
- Smoke
- For Use With
- Kimberly-Clark Professional* 07805, 07223, 07304, 67805
- Capacity
- Holds Two 9.38" Rolls or One 13" Roll Plus Stub Roll
- Compatible Mfg. Model Number
- 07805, 07223, 07304, 67805
- Roll Capacity
- Two Rolls
Description
Kimberly-Clark Professional* Cored JRT Jumbo Combo Tissue Dispenser, 20 2/5w x 5 4/5d x 13 1/10h, Smoke/Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.