Cottonelle Ultra CleanCare Toilet Paper, 170 Sheets Per Roll, 48PK

  • Mfr # 12456

  • Zoro # G4829958


product price:  $61.69
/pk 48, $1.29/ea

Key Features

Toilet Paper Type
Standard Core
Product Series
Cottonelle
Compatible Mfg. Model Number
09021
Roll Length
56 ft
Number of Sheets
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12456
Zoro #
G4829958
UPC #
10036000124566
Country of Origin
United States

Dimensions

Roll Length
56 ft
Core Dia.
1-5/8 in
Roll Dia.
4 1/2 in
Sheet Length
4 in
Sheet Size
3 3/4 in x 4 in
Sheet Width
3-3/4 in
Roll DIa.
4 1/2 in

Details

Item
Toilet Paper
Toilet Paper Type
Standard Core
Product Series
Cottonelle
Compatible Mfg. Model Number
09021
Number of Sheets
170
Green Environmental Attribute
Forest Stewardship Council (FSC)(R) Certified
Color
White
Series
Cottonelle
Ply
1
Green Certification or Other Recognition
Forest Stewardship Council (FSC)(R) Certified
Compatible_Mfg_Model_No
9021

Description

Cottonelle(R), Toilet Paper Roll, 1 Ply, Sheet Size 3 3/4 in x 4 in, 170, Roll Length 56 ft, Roll Dia. 4 1/2 in, Universal, 3 3/4 in Sheet Width, 4 in Sheet Length, 1 5/8 in Core Dia., White, Compatible Grainger Part Number 506K73, Compatible Mfg. Model Number 09021, Standard Core, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.