Kimberly-Clark Professional

Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK


product price: $39.19
/pk 100, $0.39/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Purple
  • Material Nitrile
  • Palm Thickness 6 mil
  • Length 9 1/2 in
  • Powdered/Powder-Free Powder-Free
See all product information

Product Information

Dimensions

Size L
Length 9 1/2 in

Details

Item Nitrile Exam Gloves
Color Purple
Material Nitrile
Palm Thickness 6 mil
Powdered/Powder-Free Powder-Free
Standards Cleared for use in Chemotherapy; Meet NFPA Standards 1999:2008
Cuff Beaded
Language Disposable
Glove Hand Style Ambidextrous

Description

Kimberly-Clark Professional* PURPLE NITRILE Exam Gloves, 242 mm Length, Large, Purple, 100/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.