
Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (Discontinued)
- Mfr # KCC 09507
- Zoro # G4075030
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KCC 09507
Zoro #
G4075030
UPC #
36000095074
Country of Origin
United States
Dimensions
For Max. Roll Dia.
9"
Depth
5.75"
Width
13.33"
Height
16"
Dispenser Width
7.69 in
Dispenser Depth
3.13 in
Dispenser Height
6.4 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Kimberly-Clark Professional Jumbo Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
1 Jumbo Roll; 1 Stub Roll
Dispenser Material
Plastic
Color
Smoke
Product Series
JRT Jr. Escort
Capacity
Holds One JRT Jr. Roll and One Stub Roll
For Use With
Kimberly-Clark Professional* 07805, 07223, 07304, 67805
Compatible Mfg. Model Number
07805, 07223, 07304, 67805
Description
Kimberly-Clark Professional* JRT Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33" x 5.75" x 16", Smoke
- Graceful, contemporary look.
- Designed for easy access to tissue.
- Replaceable lock with push button option.
- Transparent gray plastic easily allows you to see when paper need refilling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.