Kimberly-Clark Basic Plus Lab Coat, PK 25, SMS, 3 Pockets, Snaps, 25 PK
Mfr # 10021
Zoro # G3207408
product price: $279.99
/pk 25, $11.20/ea
Free Shipping & Returns
Key Features
Color
White
Material
SMS
Size
M
Number of Pockets
3
Closure Type
Snaps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10021
Zoro #
G3207408
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Named Size
M
Details
Item
Kimberly-Clark Basic Plus Lab Coat,PK 25
Color
White
Material
SMS
Number of Pockets
3
Closure Type
Snaps
Standards
Kimtechâ„¢ A8 Certified Lab Coats
Seam Style
Snaps
Gender
Unisex
Cuff Style
Elastic Knit
Features
Which Provides Comfort and Protection from Light Fluid Contact
Collar Style
Knit
Packaging
Bulk
Product Type
Lab Coat
Description
Kimberly-Clark Basic Plus Lab Coat,PK 25, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Features Which Provides Comfort and Protection from Light Fluid Contact, Gender Unisex, Material SMS, Named Size M, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 25
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.