This item is Discontinued.

Kimberly-Clark Professional Kimberly-Clark Professional* 41041 WYPALL X80 Wipers  Brag Box  HYDROKNIT  12 .5 x 16 .8  160 Wipers-Carton 41041

This item is Discontinued.

Kimberly-Clark Professional

Kimberly-Clark Professional* 41041 WYPALL X80 Wipers Brag Box HYDROKNIT 12 .5 x 16 .8 160 Wipers-Carton (Discontinued)

Mfr # 41041
Zoro # G804111909
UPC # 36000410419
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41041
Zoro #
G804111909
UPC #
36000410419
Country of Origin
United States

Dimensions

Container Size
11.10 in x 16.80 in

Details

Item
Cleaning Towel
Color
Blue
Container Type
Carton
Series
X80
Features
Absorbent

Description

Designed to feel like a cloth and work even better. Patented technology allows this thick, strong wiper to absorb oil and water faster than rags or shop towels. Retains strength through harsh use, even when used with solvents. Ideal for heavy wiping tasks such as solvent-based surface prepping, metal shaving pickup and rough surface cleansing.
  • Designed to feel like a cloth and work even better.
  • Patented technology allows this thick, strong wiper to absorb oil and water faster than rags or shop towels.
  • Retains strength through harsh use, even when used with solvents.
  • Ideal for heavy wiping tasks.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.