Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kimberly-Clark Professional Kimberly-Clark Professional 412-01032 Case-6Pks Scott Roll Control Center-Pull Towels 412-01032

Kimberly-Clark Professional 412-01032 Case-6Pks Scott Roll Control Center-Pull Towels (Discontinued)

  • Mfr # 412-01032
  • Zoro # G103891670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412-01032
Zoro #
G103891670
UPC #
-
Country of Origin
United States

Description

  • Ideal for one-handed dispensing.
  • Color: White.
  • Per Sheet 1: 12".
  • Per Sheet 2: 8".
  • System Format: Center Flow Roll.
  • Quantity: 700 Per Roll.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.